DESCRIPTION

  • 36" shower module
  • Features 2 convenient shelves and Acrylic towel bar
  • Lightly textured swirl-gloss finish hides scratches from everyday use
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Very practical for larger families

Sterling Plumbing Group Advantage™ 36 x 34 in. Shower

S62020100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
Yes
Length
36 in
Material
Vikrell
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY