DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Fits all Accord Showers, Series 7224, 7225, 7226, and 7227
  • Includes age in place factory installed backers for later grab bar installation
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

Sterling Plumbing Group Accord® 36 x 36 in. Shower End Wall Set

S72245106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
71-1/4 in
IAPMO Listed
Yes
Length
36 in
Material
Vikrell
Width
36 in

Starting at
Call for Pricing
  • QUANTITY