DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Easy to install by one person
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • No unattractive weep hole to tile around and unlike many pre-fabricated receptors
  • Perfect for tile down application and easier to install than tile
  • Reduced 3.5" step-over threshold height creates a safe entrance and exit for aging population

Sterling Plumbing Group Ensemble™ 36 x 36 in. Shower Receptor Ensemble

S72161100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
4-1/2 in
IAPMO Listed
Yes
Length
36 in
Material
Vikrell®
Width
36 in

Starting at
Call for Pricing
  • QUANTITY