DESCRIPTION

  • Made to fit Intrigue 39" neo-angle shower unit
  • Neo-angle door swings outward
  • Provides a modern and custom look for a small bathroom
  • Space-saving corner design

Sterling Plumbing Group Intrigue™ 38 in. Neo Shower Door Intrigue Pebble

SSP2270A38S

Color Finish

 

SPECIFICATIONS

Collection
Intrigue™
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Pebbled
Height
72 in
IAPMO Listed
Yes
Length
15-13/16 in
Material
Vikrell®
Width
27-9/16 in

Starting at
Call for Pricing
  • QUANTITY