DESCRIPTION

  • Available in a variety of colors
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Low profile threshold for easy wheelchair access
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Structurally reinforced factory installed grab bars
  • Transfer seat with stainless steel support can be folded down for user transfer or up for added interior room

Sterling Plumbing Group 39-3/8 x 39-3/8 in. Shower Back Wall with Right-Hand Side Grab Bar

S62052123

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
Yes
Length
39-3/8 in
Material
Solid Vikrell®
Width
39-3/8 in

Starting at
Call for Pricing
  • QUANTITY