DESCRIPTION

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Low profile threshold for easy wheelchair access
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings

Sterling 39 x 39 in. ADA Transponder Shower Receptor

S62051100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.5
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
Yes
Length
39-3/8 in
Material
Solid Vikrell®
Width
39-3/8 in

Starting at
Call for Pricing
  • QUANTITY