DESCRIPTION

  • 39" shower receptor
  • 39" x 39"
  • Color/Finish: White
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Great for tile down applications
  • Intrigue
  • Vikrell

Sterling Plumbing Group Intrigue™ 39 x 39 in. Shower Base

S72051100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Intrigue™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
4-7/8 in
IAPMO Listed
Yes
Length
39 in
Material
Vikrell
Width
39 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS