DESCRIPTION

  • Basin depth: 9"
  • Contemporary design lines inspired by handcrafted sinks
  • Drain opening: 3-5/8"
  • Four-hole faucet punching
  • Made from 18 gauge stainless steel with a satin deck and luster basin finish
  • Rolled outer rim for safe handling and increased rim durability
  • Self-rimming style with curved deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Plumbing Group Southhaven® X 4-Hole 1-Bowl Kitchen Sink

S459874

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
29-1/4 in x 15 in x 9-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Southhaven® X
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/4 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$341.87
EACH
  • QUANTITY