DESCRIPTION

  • Basin depth: 8"
  • Drain opening: 3-5/8"
  • Durable satin finish
  • Four-hole faucet punching
  • Overall size: 33" x 22"
  • Pack of 40
  • Rolled outer rim for safe handling and increased rim durability
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration

Sterling Plumbing Group Southhaven® 4-Hole 2-Bowl Kitchen Sink

SF114024NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
16-1/2 in x 22 in x 8 in
CSA Certified
CSA B45.4
Collection
Southhaven®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY