DESCRIPTION

  • Basin depth: 8"
  • Drain opening: 3-5/8"
  • Four-hole faucet punching
  • Made from 20 gauge stainless steel with a durable satin finish
  • Self-rimming style with modern deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Plumbing Group Middleton® 4-Hole Single Bowl Kitchen Sink

S147114NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Middleton®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY