DESCRIPTION

  • Complete 3-piece wall set
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Features three convenient shelves in corner column
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints form a seaml

Sterling Plumbing Group Intrigue™ 40-1/4 x 40-1/4 in. Neo Angle Wall Set

S72044100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Intrigue™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
74-1/4 in
IAPMO Listed
Yes
Length
40-1/4 in
Material
Vikrell
Width
40-1/4 in

Starting at
Call for Pricing
  • QUANTITY