DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Required accessories: Accord 42" shower receptor: S72271100
  • Required accessories: Accord 42" shower walls: S72245100
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

Sterling Plumbing Group Accord® 42 in. Back Wall Accord

S72252100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
77 in
IAPMO Listed
Yes
Length
42 in
Material
Vikrell®
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY