DESCRIPTION

  • Convenient shelving on backwall
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes backwall only and requires endwall set to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

Sterling Ensemble™ 42 in. Tile Shower Back Wall Ensemble

S72112100

Color Finish

 

SPECIFICATIONS

Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Height
72-1/2 in
IAPMO Listed
Yes
Length
42 in
Material
Solid Vikrell®
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS