DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Installation of receptor required wall set
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Ten year limited consumer warranty
  • Three year limited commercial warranty
  • Two convenient molded-in seats

Sterling Plumbing Group Advantage™ 48 x 34 in. Shower Base

S62031100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
IAPMO Listed
Yes
Length
48 in
Material
Vikrell
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY