DESCRIPTION

  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Not recommended as receptor only installation
  • Receptor only installation not recommended and install receptor with wall set
  • Requires accord 48" shower walls 72262100 and 72245100
  • Shower base only installation not recommended and install 72262100 and 72245100 wall set
  • Shower receptor: 48"

Sterling Accord® 48 x 36 in. Single Threshold

S72261100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
IAPMO Listed
Yes
Length
48 in
Material
Solid Vikrell®
Width
36 in

Starting at
Call for Pricing
  • QUANTITY