DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Features convenient shelving on back wall
  • Includes back wall only, requires end walls to complete installation
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints form a seaml

Sterling Plumbing Group Ensemble™ 48 x 48 in. Tile Alcove Shower Back Wall

S72122100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
72-1/2 in
IAPMO Listed
Yes
IsAcceptableImage
Length
48 in
Material
Vikrell
Width
48 in

Starting at
Call for Pricing
  • QUANTITY