DESCRIPTION

  • Convenient shelves and 18" towel bar on backwall
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

Sterling Plumbing Group Advantage™ 48 x 56 in. Shower Back Wall Only

S62032100

Color Finish

 

SPECIFICATIONS

Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Height
56 in
IAPMO Listed
Yes
Length
48 in
Material
Solid Vikrell®
Width
56 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS