DESCRIPTION

  • Framed style
  • Limited 3-year warranty
  • One of Sterling® most popular door series
  • Reversible top track and towel bar
  • Smooth and quiet operation

Sterling Plumbing Group 56-1/4 x 48 in. Framed Sliding Door

S597048S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Pebbled
Height
70 in
Material
Aluminum, Glass
Width
48 in

Starting at
Call for Pricing
  • QUANTITY