DESCRIPTION

  • Door swings outward
  • For right-side or left-side opening
  • Ideal for smaller showers
  • Two-piece hinge and strike assembly allow for 3/4" (19 mm) out-of-plumb adjustability

Sterling Plumbing Group 56-11/25 x 24 in. Framed Standard Bypass Bath Doors

S950C24S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Mirrored
Height
64 in
Material
Aluminum
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY