DESCRIPTION

  • Backwall: 60"
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Install with 72245100 wall set and 72261100 shower base
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • No caulking required in the seams

Sterling Accord® 60 in. Shower Back Wall

S72272100

Color Finish

 

SPECIFICATIONS

Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
77 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
60 in

Starting at
Call for Pricing
  • QUANTITY