DESCRIPTION

Sterling Plumbing Group 60 in. Complete Wall Set With Grab Bar

S71164103V0

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
60 in
Installation Type
Freestanding
Material
Acrylic
Width
55-3/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY