DESCRIPTION

  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Convenient shelves and 18" towel bar
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Modular design allows it to be moved around corners and through doorways with ease

Sterling All Pro® 60 in. Satin Gold Tile Tub and Shower Wall Set

S61044100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
All Pro®
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Drain Location
Left
Height
59 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY