DESCRIPTION

  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Convenient shelves and 18" towel bar
  • Includes age-in-place factory installed backers for later grab bar installation
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease

Sterling All Pro® 60 in. Tub and Shower Unit

S61044106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
All Pro®
Color Finish
White
Color Finish Category
Whites
Height
60 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY