DESCRIPTION

  • 60" X 29" X 75 1/2"
  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Color/ Finish: White
  • Designed with a 15" apron
  • Modular design allows it to be moved around corners and through doorways with ease
  • Performa
  • Vikrell

Sterling Plumbing Group Performa™ 60 x 29 in. Tub and Shower with Left Hand Drain

S710401100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
75-1/2 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell
Width
29 in

Starting at
Call for Pricing
  • QUANTITY