DESCRIPTION

  • Acrylic towel bar included on backwall
  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease

Sterling Performa™ 60 x 29 in. Tub and Shower with Right Hand Drain

S710401200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Height
75-1/2 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Width
29 in

Starting at
Call for Pricing
  • QUANTITY