DESCRIPTION

  • Designed with a 15" apron
  • Fits a standard 5' opening
  • Lightly textured swirl-gloss finish hides scratches from everyday use
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Very practical for larger families

Sterling Plumbing Group All Pro® 60 x 30 in. 3-Wall Alcove Bathtub with Left-Hand Drain

S6104111096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
All Pro®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
15 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell
Width
30 in

Starting at
Call for Pricing
  • QUANTITY