DESCRIPTION

  • Designed with a 15" apron
  • Fits a standard 5' opening
  • Lightly textured swirl-gloss finish hides scratches from everyday use
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Very practical for larger families

Sterling Plumbing Group All Pro® 60 x 30 in. 3-Wall Alcove Bathtub with Right-Hand Drain

S6104112096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
All Pro®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY