DESCRIPTION

  • Convenient shelves and 18" towel bar
  • Deep bathing area: 15"
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Pack of 4

Sterling Plumbing Group Advantage™ 60 x 30 in. 4 Pack Right-Hand Bath Tub Advantage

S61031420

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
35 gal
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY