DESCRIPTION

  • Bath only installation not recommended and install bath with wall set
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Designed with an 15" apron
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • No caulking required in the seams

Sterling Accord® 60 x 30 in. Apron Front Bathtub with Left-Hand Drain

S7114111096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
15 in
Drain Location
Left
Height
17 in
Installation Type
Apron Front
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY