DESCRIPTION

Sterling Plumbing Group Performa™ 60 x 30 in. Bathtub with Left-Hand Drain

S730411100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Length
60 in
Width
30 in

Starting at
Call for Pricing
  • QUANTITY