DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Four pack
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

Sterling Plumbing Group Acclaim® 60 x 30 in. Bathtub with Right-Hand Drain

S710914200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
34 gal
Collection
Acclaim®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
60 in
Material
Vikrell
Width
30 in

Starting at
Call for Pricing
  • QUANTITY