DESCRIPTION

Sterling Plumbing Group Performa™ 60 x 30 in. Bathtub with Right-Hand Drain

S730411200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
60 in
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY