DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

Sterling Plumbing Group Acclaim® 60 x 30 in. Left Drain Soaking Tub

S71091110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
34 gal
Collection
Acclaim®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
IAPMO Listed
Yes
Installation Type
Apron Front
Length
60 in
Material
Vikrell®
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY