DESCRIPTION

  • Designed with a 15" apron
  • Durable high-gloss finish
  • Fits standard 5' opening
  • Made from solid Vikrell® material for strength, durability, and lasting beauty

Sterling Plumbing Group Performa™ 60 x 30 in. Left-Hand Bath Tub Only

S71041110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
35 gal
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
15 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Vikrell®
Width
29 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY