Sterling Performa™ 60 x 30 in. Left-Hand Bath Tub with Liner S71041110LNR

DESCRIPTION

  • ADA adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the ACT
  • Designed with an 15'' apron
  • High-gloss finish provides a smooth, shiny surface that is easy to clean
  • Limited ten year consumer warranty
  • Limited three year commercial warranty
  • Sloping backrest for lumbar support

Sterling Performa™ 60 x 30 in. Left-Hand Bath Tub with Liner

S71041110LNR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
35 gal
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Vikrell®
Width
29 in

Starting at
Call for Pricing
  • QUANTITY