DESCRIPTION

  • Deep bathing area: 15"
  • Gently sloping backrest molded into bath
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Pack of 5

Sterling Plumbing Group All Pro® 60 x 30 in. Right-Hand Bath Tub with Multiple Pack

S61041520

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
44 gal
Collection
All Pro®
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Height
15-1/2 in
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY