DESCRIPTION

  • Available in a variety of colors
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Convenient shelves and an extra long 18" acrylic towel bar
  • Designed with an 15" apron
  • Fits a standard 5' opening
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease

Sterling Plumbing Group Advantage™ 60 x 30 in. Tub and Shower with Left Hand Drain

S610301100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Left
Height
72 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY