DESCRIPTION

  • 60 in X 30 in X 72 in
  • Advantage
  • Color/ Finish: White
  • Designed with a 15 in apron
  • Fits standard 5' opening
  • Modular design allows it to be moved around corners and through doorways with ease
  • Vikrell

Sterling Plumbing Group Advantage™ 60 x 30 in. Tub and Shower with Right Hand Drain

S610301200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
72 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY