DESCRIPTION

  • Wallset is required for installation - sold separately

Sterling Acclaim® 60 x 30 in. Tub and Shower with Right Hand Drain

S710911240

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
34 gal
Collection
Acclaim®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
72 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell
Width
30 in

Starting at
Call for Pricing
  • QUANTITY