DESCRIPTION

  • Complete 3-piece backed wall set
  • Conforms to ANSI Z124.1.2 and csa B45.1 national C
  • Features two convenient shelves and 18" towel bar
  • Includes age in place factory installed backers fo
  • Lightly textured swirl-gloss finish hides scratches from everyday use
  • Made from solid Vikrell® material for strength, durability, and lasting beauty
  • Modular design allows it to be moved around corner
  • Tongue and groove interlocking joints form a seamless appearance and simplify installation

Sterling Plumbing Group Advantage™ 60 x 30 in. Wall Set Advantage

S61034106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Height
56-1/4 in
IAPMO Listed
Yes
Length
60 in
Material
Vikrell®
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY