DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • End wall set with grab bars, requires back wall to complete installation
  • Images shows bath/shower with right-hand drain, seat on left and grab bars
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Ten year limited consumer warranty
  • Three year limited commercial warranty
  • Tongue and groove interlocking joints form a seamless appearance and simplify installation

Sterling Plumbing Group Acclaim® 60 x 31-1/2 in. Tub and Shower Hand Drain

S710951030

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Acclaim®
Color Finish
White
Color Finish Category
Whites
Height
55-1/2 in
Length
60 in
Material
Vikrell
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS