DESCRIPTION

  • Complete 3-piece wall set with grab bars
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Features convenient shelving on back wall
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Meets Americans with Disabilities Act when install
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints form a seaml

Sterling Plumbing Group Acclaim® 60 x 31-1/2 in. Tub and Shower with Right Hand Drain

S71094103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Acclaim®
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Drain Location
Right
Height
54 in
Length
60 in
Material
Vikrell
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY