DESCRIPTION

  • Bath walls must be installed with 71141114 or 71141124 baths
  • Complete 3-piece wall set with grab bars
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • No caulking required in the seams
  • Smooth wall design with four integrated and recessed corner shelves for generous storage space

Sterling Plumbing Group Accord® 60 x 31-1/4in. Smooth Wall Set with Grab Bars

S71244113

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
55 in
IAPMO Listed
Yes
Length
60 in
Material
Vikrell
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY