DESCRIPTION

  • Complete 3-piece wall set
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • No caulking required in the seams
  • Realistic tile wall surround with molded in shelves on backwall for generous storage space

Sterling Plumbing Group Accord® 60 x 31-1/4in. Tile Wall Set

S71144100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
55 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS