DESCRIPTION

  • Bath walls must be installed with 71151110 or 71151120 baths
  • Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction

Sterling Plumbing Group Accord® 60 x 32 in. Tub and Shower

S711521000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
74 in
Length
60 in
Material
Vikrell
Width
32 in

Starting at
Call for Pricing
  • QUANTITY