DESCRIPTION

  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Complete 3-piece backed wall set
  • Convenient shelving and acrylic towel bar
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes age-in-place factory installed backers for later grab bar installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease

Sterling Plumbing Group Ensemble™ 60 x 32 in. Tub and Shower

S71224106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Vikrell
Width
32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS