DESCRIPTION

  • Designed with an 18" apron
  • Durable high-gloss finish
  • Extra deep bathing well for added comfort
  • Made from solid Vikrell® material for strength, durability, and lasting beauty

Sterling Plumbing Group Ensemble™ 60 x 32 x 74 in. Left-Hand Bath Tub

S71121110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
55 gal
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
18 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell®
Width
32-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY