DESCRIPTION

  • Complete 3-piece wall set
  • Convenient shelving on backwall
  • Curve wall with a smooth and contemporary look
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

Sterling Plumbing Group Ensemble™ 60 x 33-1/4 in. Curve Wall

S71224100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Height
54 in
IAPMO Listed
Yes
Length
33-1/4 in
Material
Solid Vikrell®
Number Of Pieces
3 Piece
Width
33-1/4 in

Starting at
Call for Pricing
  • QUANTITY