DESCRIPTION

  • Complete 3-piece wall set
  • Convenient shelving
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile look
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

Sterling Plumbing Group Ensemble™ 60 x 33-1/4 in. Tub and Shower

S7112410096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
54 in
Length
60 in
Material
Solid Vikrell®
Width
33-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS