DESCRIPTION

  • Above-floor-drain (AFD) rough-in

Sterling Plumbing Group Ensemble™ 60 x 36 in. 3-Wall Alcove Bathtub with Right-Hand Drain

S7110112296

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
40 gal
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY